Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-3/8 in Hex Wd, 2 PK
Mfr # 250299BG
Zoro # G2815635
original price:
$19.19
14% off
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Width 1-3/8 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 250299BG
- Zoro # G2815635
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1"-8 |
Overall Length | 3 in |
Hex Width | 1-3/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 3/8 in |
Length | 3 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 In.-8, Thread Style Fully Threaded, Hex Width 1 3/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 5/16 in H (WWG310250031212)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 150 PK (502811NCUP)
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (205835BG)
- ZORO SELECT Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK (081005NCUP18)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250295BG)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd (M11400.160.0001)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 200 PK (311407NCUP)
- Zoro Select Coupling Nuts