Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1"-5, Steel, Grade 2, Zinc Plated, 1-3/8 in Hex Wd, 4 PK
Mfr # HXCNG2ZR15
Zoro # G6782124
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1 3/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # HXCNG2ZR15
- Zoro # G6782124
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1"-5 |
Hex Width | 1 3/8 in |
Dia./Thread Size | 1"-5 |
Width Across Flats | 1 3/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Rockwell Hardness | 80 HRB min. |
Thread Pitch | 0.2 in |
Thread Type | Acme |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Material Quality Standards | ASTM A108 |
Hex Type | Coupling Nut |
Fastener Thread Direction | Right Hand |
Nut Style | Coupling Nut |
Description
Coupling Nut, Hex Type Coupling Nut, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-5, Hex Width 1 3/8 in, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 80 HRB min., Thread Pitch 0.2 in, Thread Type Acme, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY72)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees (DA25EAB)
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- ZORO SELECT Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204595BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 11/16 in Hex Wd, 10 PK (250557BG)
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-3/4 in Lg, 20 PK (03492)
- Zoro Select Coupling Nuts