Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK
Mfr # 202229BG
Zoro # G2725371
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 3 in
- Hex Width 1-5/8 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Product Information
- Brand Zoro Select
- MFR # 202229BG
- Zoro # G2725371
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1-1/4"-7 |
Width Across Flats | 1 5/8 in |
Length | 3 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 1/4 In.-7, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel (53107 8)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250539BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250406BG)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- L.H. DOTTIE Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK (RC2)
- Zoro Select Coupling Nuts