Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3 in Lg, 1-5/8 in Hex Wd
Mfr # U51106.125.0300
Zoro # G3425908
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1-1/4"-7
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 3 in
- Hex Width 1-5/8 in
Product Information
- Brand Zoro Select
- MFR # U51106.125.0300
- Zoro # G3425908
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/4" x 7 |
Width Across Flats | 1 5/8 in |
Length (Straight Wireway) | 3 in |
Length | 3 in |
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 1/4 In. x 7, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M6XM8)
- Zoro Select Coupling Nuts