Shop All Brass Pipe Fittings
Zoro Select
Coupling, Nickel-Plated Brass, 1/4 in
Mfr # ZUSA-PF-9012
Zoro # G200424825
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ASME B31.3
- Application Air, Natural Gas, Non-Potable Water, Oil
- Hex Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9012
- Zoro # G200424825
- UPC # 193005128319
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 1000 Pipe Fittings |
Standards | ANSI B1.20.1, ASME B31.3 |
Application | Air, Natural Gas, Non-Potable Water, Oil |
Color | Silver |
Fitting Side A Pipe Threading | 18 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 18 |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Type | NPTF |
Finish/Coating | Nickel-Plated |
Low Lead Compliance Level | Not Compliant |
Class | Class 1000 |
Fitting Side A Gender | Female |
Fitting Side B Gender | Female |
Includes Seal | No |
Fitting Side A Type | NPTF |
Description
Coupling, Brass, Nickel-Plated, Class Class 1000, 1/4 in, Female, NPTF, 18, 1/4 in, Female, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (40411)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- KOHLER Fill Valve Service Kit (1058910)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (1VFR3)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (6RCZ7)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10735)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- Zoro Select Brass Pipe Fittings