Shop All Carbon Steel Pipe Fittings
Zoro Select
Coupling, Low Temp Steel, FNPT, 1-1/2in.
Mfr # 3000300771
Zoro # G8423326
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 3000300771
- Zoro # G8423326
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Tube Size | 1-1/2" |
Overall Length | 3 1/8 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Coupling, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- ANVIL 3/4" Malleable Iron Hex Locknut Class 150 (0318913480)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- ZORO SELECT Union, 1 in., NPT, Class 3000 (2000301771)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2751 psi (093-040-010)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- Zoro Select Fittings