Shop All Conduit Fittings
Zoro Select
Coupling, Compression, Steel, 1 1/4 In
Mfr # 3LT98
Zoro # G2760773
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Zinc
- Overall Length 2 1/8 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 3LT98
- Zoro # G2760773
- UPC # 190735480090
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Compression Coupling |
For Use With | EMT |
Material | Zinc |
Shop By | Closeouts |
Description
Compression Coupling, Zinc, Trade Size 1 1/4 in, Overall Length 2 1/8 in, Finish Plain, Conduit Fitting Type Coupling, For Use With EMT, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- Zoro Select Conduit Fittings