Shop All Brass Pipe Fittings
Zoro Select
Coupling, Brass, 3/8 in, F BSPT, Class 125
Mfr # ZUSA-PF-10190
Zoro # G500425102
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10190
- Zoro # G500425102
- UPC # 193005107789
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Maximum Operating Pressure | 200 psi |
Fitting Side A Gender | Female |
Fitting Side A Type | BSPT |
Class | Class 125 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Low Lead Compliance Level | Certified |
Fitting Side B Type | BSPT |
Fitting Side A Pipe Threading | 19 |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 19 |
Includes Seal | No |
Description
Coupling, Brass, Class Class 125, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- SHARKBITE Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (6RCZ4)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4CCJ7)
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT (ZUSA-PF-10453)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (1VEV6)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGF2)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10710)
- JMF 1/2 in. FPT X 1/4 in. D MPT Brass Reducing Coupling (4505285)
- Zoro Select Brass Pipe Fittings