Shop All ABS Pipe Fittings
Zoro Select
Coupling, 4 In x 3 In Hub
Mfr # 1WJF1
Zoro # G2480816
original price:
$9.75
18% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Sewer/Drain Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJF1
- Zoro # G2480816
- UPC # 012871029622
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Outside Diameter | 4 5/16 in |
For Pipe Outside Diameter | 3 1/2 in, 4 3/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Reducing Adapter, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 5/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 3/16 in, 4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- DURA FAUCET RV TUB & SHOWER DIVERTER FAUCET - WHITE (DF-SA110S-WT)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT Reducing Wye, 4 In x 3 In Hub (1WHW4)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- ZORO SELECT Red. Wye with 45 Bend, 4 In x 3 In Hub (1WHX3)
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- ZORO SELECT Coupling, 2 In Hub (1WJD7)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- Zoro Select ABS Pipe Fittings