Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 3", 150,316, Thrd Heavy
Mfr # 4381034300
Zoro # G1563033
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034300
- Zoro # G1563033
- UPC # 092201365767
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- UNITED STATES HDW MFG/U S HARDWARE WHT Plas Faucet Stem (P-138C)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- ZORO SELECT Coupling, 1/4", 150,316, Thrd Heavy (4381034210)
- ZORO SELECT 1-1/4" FNPT 304 SS 90 Degree Elbow (409E111N114)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- Zoro Select Fittings