Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 1/4", 150,316, Thrd Heavy
Mfr # 4381034210
Zoro # G1562878
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034210
- Zoro # G1562878
- UPC # 092201365675
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- CHICAGO FAUCET Straight 5In Long Supply Inlet Extension (EX5JKCP)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- ZORO SELECT 3/4" FNPT 316 SS Half Coupling (60HC111N034)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- Zoro Select Stainless Steel Pipe Fittings