Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 1/4", 150,304, Thrd Heavy
Mfr # 4381030410
Zoro # G1560662
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4381030410
- Zoro # G1560662
- UPC # 092201364104
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Color | Silver |
Description
Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- ZURN Sensor Assembly (P6930-XL-EL)
- MOEN Matte Black Towel Ring (YB2386BL)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SMU120)
- ZORO SELECT 1-1/2" NPT 316 SS Union Class 3000 (3000301718)
- ZORO SELECT 1-1/4" FNPT SS Locknut (4381038060)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Union (2UA98)
- LEGEND VALVE 3/8" X 1/4" SS304 RED COUPLING (404-362)
- Zoro Select Stainless Steel Pipe Fittings