Shop All Push-to-Connect Tube Fittings
Zoro Select
Coupling, 1/2 in Tube Size, Brass, Brown
Mfr # 75194LF
Zoro # G4873738
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Coupling
- Fitting Connection Type Push x Push
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Zoro Select
- MFR # 75194LF
- Zoro # G4873738
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Coupling, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brown, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Coupling, Standards NSF/ANSI 61, UPC, Compatible Tube Material Copper, CPVC, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DOUBLE OFFSET PC 1-1/4"" (PP1810PC)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- ANVIL 1" Malleable Iron Union Class 300 (0312822703)
- ZORO SELECT Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR77)
- ZORO SELECT Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- ZORO SELECT Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Male Adapter, 1/2 in Tube Size, Brass, Silver (22FR83)
- ZORO SELECT Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75186LF)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- Zoro Select Tube Fittings