Shop All Push-to-Connect Tube Fittings
Zoro Select
Coupling, 1/2 in Tube Size, Brass, Brown
Mfr # 75018LF
Zoro # G4850041
original price:
$7.09
5% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Elbow
- Fitting Connection Type Push x Push
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Zoro Select
- MFR # 75018LF
- Zoro # G4850041
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Coupling, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brown, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Elbow, Standards NSF/ANSI 61, UPC, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug, 1/2" (PP1/2)
- USA INDUSTRIALS Pipe Fitting - 304SS - Sch40 - Pipe Nipple (One End) - 1" MNPT - 2" L (ZUSA-PF-1280)
- KOHLER Lift Rod, Bath Drain (21320)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- ZORO SELECT Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- ZORO SELECT Tee, 3/4 in Tube Size, Brass, Brown (75024LF)
- ZORO SELECT Union, 1/4 in Tube Size, Brass, Silver (22FR60)
- ZORO SELECT Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brown (75026LF)
- ZORO SELECT Female Adapter, 3/8 in Tube Size, Brass, Silver (22FR75)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- SHARKBITE Slip Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL0635)
- Zoro Select Tube Fittings