Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 3/8, Steel, PK2
Mfr # 5ZLR3
Zoro # G2336936
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZLR3
- Zoro # G2336936
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24FJ-20MJ (2406-24-20)
- FESTO Round Cylinder DSNU-40-100-P-A (DSNU-40-100-P-A)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZLP2)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLR2)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- Zoro Select Hose Fittings