Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 1/4, Steel, PK2
Mfr # 5ZVJ4
Zoro # G2333479
product price: $1.49
/pk 2, $0.75/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZVJ4
- Zoro # G2333479
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | ARO |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Material - Quick Connect Air Couplings | Steel |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Interchange Type - Quick Connect Air Couplings | ARO |
Item | Quick Coupler Plug |
Material | Steel |
Interchange Type | ARO |
Connection Type | NPT |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting Gender | Male |
Fitting Type | FNPT |
Description
Quick Coupler Plug, ARO, Steel, Plug, Male, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- CAMPBELL HAUSFELD Check Valve Assembly, Brass (CV201400SJ)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR5)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZLP2)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLP0)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- Zoro Select Quick Connect Fittings