Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 1/2, Steel, PK2
Mfr # 5ZVH9
Zoro # G2333521
original price:
$5.97
11% off
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZVH9
- Zoro # G2333521
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-111 (123816 P2B-SC-111)
- AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR5)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- DIXON Coupler, Brass, 1/4 In Push Lock, 1/4 Body (2FB2-B)
- Zoro Select Hose Fittings