Shop All Camlock Fittings
Zoro Select
Coupler, Female, 1.5 In
Mfr # 3LX15
Zoro # G0761171
original price:
$16.18
4% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 3LX15
- Zoro # G0761171
- UPC # 190735909799
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Overall Length | 2-13/16" |
Thread Size | 1-1/2"-11-1/2 |
Hose Fitting Size | 1 1/2 in |
Coupling Size | 1-1/2" |
Socket Inside Diameter | 2 1/8 in |
Socket"side Diameter | 2-1/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 2 13/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- ZORO SELECT Dust Plug, 1 In (3LX03)
- ZORO SELECT Coupler, Female, 3 In (3LX44)
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3FG)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT 1-1/2" Male Adapter x MNPT 316 SS Adapter (3LX24)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE09)
- Zoro Select Fittings