Shop All Universal Couplings
Zoro Select
Coupler, 3/8 In Size
Mfr # 3LZ02
Zoro # G2686722
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Type Hose End
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Product Information
- Brand Zoro Select
- MFR # 3LZ02
- Zoro # G2686722
- UPC # 190735480885
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 3/8 |
Hose Fitting Size | 3/8 in |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Item | Universal Coupling |
Type | Hose End |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Temp. Range (F) | -20 to 160 |
Material | Carbon Steel |
Connection Type | Hose Barb |
Coupling Locking Type | Push-to-Connect |
Coupling End Type | Hose End |
Finish/Coating | Zinc Plated |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Barb |
Coupling Component | Universal Coupling |
Max. Working Pressure @ 70 F | 150 psi |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 3/8 in, Male Hose Barb, Hose End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- DAYTON Motor, PSC, 1 HP, 1075/3,277V, Ring/Stud Mtg (7E682)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK70H (2BK70H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- ZORO SELECT Universal Coupling, (F)NPT, 3/4 In, 300 PSI (UCFL-75G)
- ZORO SELECT Coupler, Triple End (3LX87)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- Zoro Select Universal Couplings