Shop All Universal Couplings
Zoro Select
Coupler, 3/8 In Size
Mfr # 3LX97
Zoro # G1829186
original price:
$5.79
28% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Type (M)NPT End
Product Information
- Brand Zoro Select
- MFR # 3LX97
- Zoro # G1829186
- UPC # 190735480816
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 3/8 |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Item | Universal Coupling |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Type | (M)NPT End |
Temp. Range (F) | -20 to 160 |
Material | Carbon Steel |
Fitting Type | MNPT |
Connection Type | NPT |
Finish/Coating | Zinc Plated |
Coupling Locking Type | Push-to-Connect |
Coupling End Type | MNPT End |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Universal Coupling |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 3/8 in, MNPT, MNPT End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- DAYTON 3L550 V-Belt, 55" Outside Length, 3/8" Top Width, 1 Ribs (3L550)
- NTN NTN 320/28X, Cone Cup 28 Mm Id X 52 Mm Od X 16 Mm W Single Row Case Carburized Steel (320/28X)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- ZORO SELECT Coupler (3LX85)
- ZORO SELECT Coupler, 3/8 In Size (3LX99)
- ZORO SELECT Coupler, Triple End (3LX87)
- DIXON Air King, FNPT End, 1" (GAM13)
- Zoro Select Universal Couplings