Shop All Universal Couplings
Zoro Select
Coupler, 3/4 In Size
Mfr # 3LX96
Zoro # G1401477
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/4
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Type (F)NPT End
Product Information
- Brand Zoro Select
- MFR # 3LX96
- Zoro # G1401477
- UPC # 190735480809
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 3/4 |
Thread Size | 3/4"-14 |
Hose Fitting Size | 3/4 in |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Item | Universal Coupling |
Type | (F)NPT End |
Temp. Range (F) | -20 to 160 |
Coupling Locking Type | Push-to-Connect |
Hose Fitting Gender | Female |
Finish/Coating | Zinc Plated |
Max. Working Pressure @ 70 F | 150 psi |
Coupling End Type | FNPT End |
Material | Carbon Steel |
Connection Type | NPT |
Fitting Type | FNPT |
Coupling Component | Universal Coupling |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 3/4 in, FNPT, FNPT End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 125 PSI (H0-30-1)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- TITAN PRO Motor Dual Run Cap, 30/5 MFD, 370-440V (TRCFD305)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- ZORO SELECT Washer, Rubber, Pk50 (3LZ03)
- ZORO SELECT Coupler, 1/2 In Size (3LX92)
- Zoro Select Hose Fittings