Shop All Universal Couplings
Zoro Select
Coupler, 3/4 In Size
Mfr # 3LX94
Zoro # G1722411
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/4
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Type Hose End
Product Information
- Brand Zoro Select
- MFR # 3LX94
- Zoro # G1722411
- UPC # 190735480786
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 3/4 |
Hose Fitting Size | 3/4 in |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Item | Universal Coupling |
Type | Hose End |
Temp. Range (F) | -20 to 160 |
Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 150 psi |
Hose Fitting Gender | Male |
Coupling Locking Type | Push-to-Connect |
Material | Carbon Steel |
Coupling Component | Universal Coupling |
Coupling End Type | Hose End |
Fitting Type | Male Hose Barb |
Finish/Coating | Zinc Plated |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 3/4 in, Male Hose Barb, Hose End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearing (202SFF)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Steel (2FF2)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- Zoro Select Hose Fittings