Shop All Universal Couplings
Zoro Select
Coupler, 1/2 In Size
Mfr # 3LX91
Zoro # G1933163
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/2
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Temp. Range (F) -20 to 160
Product Information
- Brand Zoro Select
- MFR # 3LX91
- Zoro # G1933163
- UPC # 190735480755
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 1/2 |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Item | Universal Coupling |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Temp. Range (F) | -20 to 160 |
Type | (M)NPT End |
Fitting Type | MNPT |
Connection Type | NPT |
Coupling End Type | MNPT End |
Coupling Locking Type | Push-to-Connect |
Material | Carbon Steel |
Max. Working Pressure @ 70 F | 150 psi |
Hose Fitting Gender | Male |
Finish/Coating | Zinc Plated |
Coupling Component | Universal Coupling |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 1/2 in, MNPT, MNPT End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- MINUTEMAN Minuteman XL8 Rotating Handle Gas Powere (350010)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 2-3/8 KWY 5/8X5/16)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- ZORO SELECT Coupler, Triple End (3LX87)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- DIXON Clamp 4Bolt IR, 1-1/2", 2-12/64"- 2-24/64" (BU24)
- Zoro Select Universal Couplings