Shop All Universal Couplings
Zoro Select
Coupler, 1 In Size
Mfr # 3LX90
Zoro # G1592473
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Temp. Range (F) -20 to 160
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Product Information
- Brand Zoro Select
- MFR # 3LX90
- Zoro # G1592473
- UPC # 190735480748
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 1 |
Hose Fitting Size | 1 in |
Thread Size | 1"-11-1/2 |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Temp. Range (F) | -20 to 160 |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Type | (F)NPT End |
Item | Universal Coupling |
Coupling Component | Universal Coupling |
Max. Working Pressure @ 70 F | 150 psi |
Coupling End Type | FNPT End |
Finish/Coating | Zinc Plated |
Material | Carbon Steel |
Connection Type | NPT |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Coupling Locking Type | Push-to-Connect |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 1 in, FNPT, FNPT End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 284U Frame, 460V AC Voltage, 1,780 Nameplate RPM (A15P2C)
- D&D 1202mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1202)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB34NHB, Pressure Line, 5 micron, Outside-In (MF0058858)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- DIXON Air King FNPT End Iron, 1/2" (AM3)
- Zoro Select Hose Fittings