Shop All Universal Couplings
Zoro Select
Coupler, 1 In Size
Mfr # 3LX88
Zoro # G1158096
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Temp. Range (F) -20 to 160
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Product Information
- Brand Zoro Select
- MFR # 3LX88
- Zoro # G1158096
- UPC # 190735480724
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 1 |
Hose Fitting Size | 1 in |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Temp. Range (F) | -20 to 160 |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Item | Universal Coupling |
Type | Hose End |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Locking Type | Push-to-Connect |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Barb |
Material | Carbon Steel |
Finish/Coating | Zinc Plated |
Connection Type | Hose Barb |
Coupling End Type | Hose End |
Coupling Component | Universal Coupling |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 1 in, Male Hose Barb, Hose End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- DIXON Coupler, Brass, 3/8 FNPT, 1/4 Body (2DF3-B)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Washer, Rubber, Pk50 (3LZ03)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- DIXON Air King Hose, End Iron, 3/8" (AMH)
- Zoro Select Universal Couplings