Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 10000 PK
Mfr # 08WC
Zoro # G4750223
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Outside Diameter 0.53 in
- Thickness 0.098 in
- Maximum Inside Diameter 0.2 in
Product Information
- Brand Zoro Select
- MFR # 08WC
- Zoro # G4750223
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.53 in |
Maximum Inside Diameter | 0.2 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 0.098 in |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.012 |
Description
Countersunk Washers,8 COUNTERS,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4181-SS)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 35 mm L, 5 PK (932946)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (4REK8)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04100.043.0375)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK (31WC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- Zoro Select Countersunk Washers