Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK
Mfr # 06WCB
Zoro # G4736695
product price: $205.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.446 in
- Thickness 0.091 in
- Maximum Inside Diameter 0.181 in
Product Information
- Brand Zoro Select
- MFR # 06WCB
- Zoro # G4736695
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.446 in |
Maximum Inside Diameter | 0.181 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.091 in |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.013 |
Color | Black |
Description
6 Countersunk Finishing Washer Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLP-241)
- TAMPER-PRUF SCREWS #10-32 x 2-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121959)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04170.160.0080)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #4 Steel, Black Oxide Finish, 10000 PK (04WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9929)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK (31WC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9928)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK (U51350.013.0001)
- Zoro Select General Washers