Shop All Countersunk Washers
Download CAD Files
Zoro Select
Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK
Mfr # 11SFW0010B
Zoro # G3246397
product price: $6.39
/pk 20, $0.32/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Black
- Outside Diameter 37/64 in
- Thickness 19/125 in
- Maximum Inside Diameter 0.196 in
Product Information
- Brand Zoro Select
- MFR # 11SFW0010B
- Zoro # G3246397
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 37/64 in |
Maximum Inside Diameter | 0.196 in |
Overall Height | 0.152 in |
Details
Item | Countersunk Washer |
Material | Nylon |
Finish | Black |
Thickness | 19/125 in |
System of Measurement | Inch |
Color | Black |
Thickness Tolerance | +/-0.005 in |
Temp. (F) | -40 to 185 |
Application | For Finished Appearance |
For Use With | Flat and Oval Head Countersunk Screws |
Maximum Temperature | 185 Degrees F |
Countersink Angle | 82 Degrees |
Minimum Temperature | -40 Degrees F |
Material Grade/Class | 6/6 |
Description
Countersunk Washer, Material Grade/Class 6/6, Material Nylon, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.196 in, Outside Diameter 37/64 in, Countersink Angle 82 Degrees , Overall Height 0.152 in, System of Measurement Inch, Color Black, For Use With Flat and Oval Head Countersunk Screws, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Rockwell Hardness -, Thickness Tolerance +/-0.005 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0300)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U51260.008.0006)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- Zoro Select Countersunk Washers