Shop All Countersinks
Zoro Select
Countersink, 1 Flute, Carbide, 3" L
Mfr # 331-010070
Zoro # G9736229
product price: $136.51
/ea
Free Shipping & Returns
$136.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 331-010070
- Zoro # G9736229
- UPC # 888226077231
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Size - Decimal | 1 in - 1.0000 |
Shank Length | 1/2 in |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Primary Material Application ISO Code | P |
Pilot Guide | No |
Description
Countersink, 90 Degrees , 1 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-120)
- KEO Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN (55029-TIN)
- Zoro Select Countersinks