Shop All Swabs and Applicators
Zoro Select
Cotton Swab, Single Tip, PK100
Mfr # 9999-1350
Zoro # G6668553
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Tip
- Application Cleaning
- Head Material Cotton
- Handle Material Paper
- Head Width 0.1875 in
Product Information
- Brand Zoro Select
- MFR # 9999-1350
- Zoro # G6668553
- Country of Origin China
- Category Swabs and Applicators
Dimensions
Head Width | 0.1875 in |
Overall Length | 3 in |
Head Length | 0.5 in |
Details
Item | Cotton Swab |
Type | Single Tip |
Application | Cleaning |
Head Material | Cotton |
Handle Material | Paper |
Description
Cotton Swab, Handle Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR VICTOR Edge Regulator (0781-3601)
- TWECO TWECO Air-Cooled Classic No. 4 MIG Gun (1040-1603)
- AMERIFLAME ArTorch Twin Hose 3Ft 3/16" B-Conn (ARTH3B)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- VIEGA Ball Valve, P:3/4, Hose:3/4 (79876)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- BLACK SWAN Plastic Pipe Cement Daubers - Jumbo qt. (11085)
- Zoro Select Swabs and Applicators