Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100
Mfr # M39350.050.0050
Zoro # G2052491
product price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 5 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Product Information
- Brand Zoro Select
- MFR # M39350.050.0050
- Zoro # G2052491
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5 mm |
Fastener Length | 50 mm |
Pin Diameter | 5 mm |
Shank Length | 50 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | DIN 94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 50 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- HERITAGE Clevis Pin, 3/8" x 4", SS316 PL (CLPS6-0375-4000)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0032)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK10 (U51700.031.0150)
- ZORO SELECT 3/8X3 1/2 PIN COTTER ZINC (37556PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U51700.018.0200)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- Zoro Select Cotter Pins