Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100
Mfr # M39350.016.0020
Zoro # G9902579
original price:
$2.85
16% off
new price: $2.39
/pk 100, $0.02/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 1.6 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Product Information
- Brand Zoro Select
- MFR # M39350.016.0020
- Zoro # G9902579
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 20 mm |
Pin Diameter | 1.6 mm |
Shank Length | 20 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | DIN 94 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | DIN 94 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 20 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31584)
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0200)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M07000.160.0055)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0032)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (U39350.015.0100)
- ZORO SELECT Cotter Pin, Hairpin, 0.080"D, 1-3/16"L, PK25 (WWG-BPS6-213)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK500 (WWG-046-0500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- KIPP Spring Pin Similar To DIN 11024, Form:E Single, D1=2, D3=2, 5, D4=9-14, Steel Electro Zinc-Plated (K1137.11200)
- Zoro Select Cotter Pins