Shop All Cotter Pins
Zoro Select
Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100
Mfr # M39350.016.0016
Zoro # G9902518
product price: $2.19
/pk 100, $0.02/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Pin Dia. 1.6 mm
- Fastener Finish Zinc Plated
- Meets/Exceeds DIN 94
Product Information
- Brand Zoro Select
- MFR # M39350.016.0016
- Zoro # G9902518
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 16 mm |
Pin Diameter | 1.6 mm |
Shank Length | 16 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | DIN 94 |
Finish | Zinc Plated |
Material | Steel |
Pin Type | Extended Prong |
Standards | DIN 94 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 16 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P4175SP)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (N2021-2)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0020)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-CPHZ-039-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT Cotter Pin, Hairpin, 0.093Dx2-5/16" L, PK25 (3DYT3)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 3-19/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-3000-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/2" L, PK25 (2UJR7)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- Zoro Select Cotter Pins