Shop All Cotter Pins
Zoro Select
Cotter Pin, HammLock, 3/16Dx1-1/4" L, PK100
Mfr # WWG-CPHZ-036
Zoro # G2108933
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-036
- Zoro # G2108933
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Usable Length | 1 1/4 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Finish | Zinc Plated |
Type | Hammerlock |
Material | Steel |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Precision Brand 605-12915 Hitch Pin Clip Kit (605-12915)
- ARROW FASTENER Heavy Duty Staples, T50, - ga, Flat Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (506SS1)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx16mm, PK25 (M51260.060.0016)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx1" L, PK100 (WWG-CPHZ-035)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/8" L, PK50 (U39351.018.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK50 (U55700.009.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U51700.018.0150)
- Zoro Select Cotter Pins