Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100
Mfr # U39351.010.0100
Zoro # G3427947
original price:
$11.99
5% off
new price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 7/64 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39351.010.0100
- Zoro # G3427947
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 7/64 in |
Fastener Length | 1 in |
Length | 1" |
Shank Length | 1 in |
Pin Diameter | 7/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Hammerlock |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Hammerlock |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 (3532-WK1)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx3" L, PK100 (U39351.010.0300)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64Dx1/2" L, PK100 (U39351.010.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16"Dx1" L, PK100 (WWG-CPHZ-003-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (3DZK6)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx4" L, PK25 (WWG-CPHZ-054)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- Zoro Select Cotter Pins