Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100
Mfr # U39351.007.0100
Zoro # G3428120
original price:
$5.25
10% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 5/64 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39351.007.0100
- Zoro # G3428120
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 in |
Length | 1" |
Shank Length | 1 in |
Pin Diameter | 5/64 in |
Usable Length | 1 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Material | Steel |
Type | Hammerlock |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Pin Type | Hammerlock |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK (M01300.030.0001)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64Dx3/4" L, PK100 (U39351.007.0075)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64Dx7/8" L, PK100 (U39351.007.0087)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK50 (WWG-BPS-217)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100, Pin Dia.: 1/8 in (WWG-CPS-026)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK25 (WWG-CPP-021)
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- ZORO SELECT 3/8X6 PIN COTTER ZINC (37596PC)
- Zoro Select Cotter Pins