Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 5/16"Dx2" L, PK50
Mfr # WWG-CPHZ-050
Zoro # G1434763
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-050
- Zoro # G1434763
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 in |
Length | 2" |
Usable Length | 2 in |
Shank Length | 2 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hammerlock |
Item | Cotter Pin |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 1008 |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-14, 1/2"-20, 3/4"-16, 5/8"-18, Plain 22 Inserts (EZ-F816)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-3/8" L, PK25 (WWG-BPS-2106)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50 (2UJD5)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK1000 (WWG-125-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPS-031)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXS-2304)
- Zoro Select Cotter Pins