Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 1/4"Dx3" L, PK50
Mfr # WWG-CPHZ-047
Zoro # G1361157
original price:
$7.49
14% off
new price: $6.39
/pk 50, $0.13/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
Product Information
- Brand Zoro Select
- MFR # WWG-CPHZ-047
- Zoro # G1361157
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 3 in |
Length | 3" |
Shank Length | 3 in |
Usable Length | 3 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Type | Hammerlock |
Item | Cotter Pin |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | 1008 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53721)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish (1526)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 275 PK (B70411.037.0225)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK50 (WWG-CPHZ-045)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125 (2UHT7)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (U51700.009.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U39350.025.0125)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- Zoro Select Cotter Pins