Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 1/4"Dx3" L, PK25
Mfr # U39351.025.0300
Zoro # G3427518
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39351.025.0300
- Zoro # G3427518
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 3 in |
Length | 3" |
Shank Length | 3 in |
Fits Minimum Shaft Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Fits Maximum Shaft Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Item | Cotter Pin |
Type | Hammerlock |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Hammerlock |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01209.062.0175)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/4 L, PK25 (WWG-CLP-200)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx4" L, PK25 (U39351.025.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U51700.009.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- Zoro Select Cotter Pins