Shop All Cotter Pins
Zoro Select
Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25
Mfr # U39351.025.0200
Zoro # G3427545
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39351.025.0200
- Zoro # G3427545
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 1/4 in |
Fits Minimum Shaft Diameter | 1/4 in |
Fits Maximum Shaft Diameter | 1/4 in |
Shank Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Hammerlock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Hammerlock |
Material | Steel |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Hammerlock |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/2in, PK100 (U07860.025.0050)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Nylon, 6/6, Plain Finish (RTH-3816-24)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK (BH063C200N)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.050.0040)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK25 (U39351.025.0250)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-3/4" L, PK25 (U39351.025.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/2" L, PK25 (U39351.025.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-CPS-041)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- ZORO SELECT 1/4X4 PIN COTTER ZINC (25064PC)
- Zoro Select Cotter Pins