Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 3/32"Dx1-1/8" L, PK25
Mfr # 2UJN1
Zoro # G0324362
original price:
$3.49
9% off
new price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 3/32 in
- Fastener Length 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 2UJN1
- Zoro # G0324362
- UPC # 848790055264
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/8 in |
Fits Shaft Dia. | 1/4 to 1/2 in |
Length | 1-1/8" |
Fits Maximum Shaft Diameter | 1/2 in |
Pin Diameter | 3/32 in |
Shank Length | 1 1/8 in |
Fits Minimum Shaft Diameter | 1/4 in |
Usable Length | 1 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Item | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/8 in, Product Type Cotter Pin, Shank Length 1 1/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01000.025.0150)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx1-3/4" L, PK5 (U39351.037.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (WWG-156-1750-SZ)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- Zoro Select Cotter Pins