Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25
Mfr # 2UJN9
Zoro # G2844974
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UJN9
- Zoro # G2844974
- UPC # 848790055202
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Fits Shaft Dia. | 5/8 to 7/8 in |
Shank Length | 2 1/2 in |
Fits Maximum Shaft Diameter | 7/8 in |
Pin Diameter | 1/8 in |
Fits Minimum Shaft Diameter | 5/8 in |
Usable Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 7/8 in, Fits Minimum Shaft Diameter 5/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.5D)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51762)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (U55067.037.2400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx2-1/2" L, PK50 (WWG-CPHZ-033)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- DOUBLE HH 31980 0.31 x 2.25 in. Zinc Plated Square PTO Wirelock Pin- Yellow, 2PK (179905)
- Zoro Select Cotter Pins