Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25
Mfr # WWG-BPS-216
Zoro # G0466261
product price: $12.49
/pk 25, $0.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-216
- Zoro # G0466261
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 15/16 in |
Length | 1-15/16" |
Fits Shaft Dia. | 1/2 to 3/4 in |
Pin Diameter | 1/8 in |
Shank Length | 1 15/16 in |
Fits Maximum Shaft Diameter | 3/4 in |
Fits Minimum Shaft Diameter | 1/2 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 15/16 in, Fits Maximum Shaft Diameter 3/4 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 5 PK (M55010.200.0045)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07040.050.0275)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 10 PK (M51010.120.0100)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (WWG-BPS-211)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U51700.006.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (2UJE7)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK2 (3DZH4)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- ZORO SELECT Cotter Pin, Hairpin, 3/32Dx1-13/16" L, PK25 (WWG-BPXS-2309)
- G.L. HUYETT Ring Cotter SD 5/8 SS PL (RCSS-0625)
- Zoro Select Cotter Pins