Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 11/64"Dx3" L, PK10
Mfr # 2UJP8
Zoro # G3219273
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 11/64 in
- Fastener Length 3 in
Product Information
- Brand Zoro Select
- MFR # 2UJP8
- Zoro # G3219273
- UPC # 848790054946
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 11/64 in |
Fastener Length | 3 in |
Fits Shaft Dia. | 1/2 to 1 in |
Length | 3" |
Usable Length | 3 in |
Fits Minimum Shaft Diameter | 1/2 in |
Pin Diameter | 5/32 in |
Shank Length | 3 in |
Fits Maximum Shaft Diameter | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Hairpin |
Material | Steel |
Product Type | Cotter Pin |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 1 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33610.018.0064)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.050.0008)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- HILLMAN Lb 10X1.5Wht Roof Screw (117914)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK10 (WWG-BPS6-216)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U39350.012.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- ZORO SELECT 1/16X1 PIN COTTER ZINC (06216PC)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- Zoro Select Cotter Pins