Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5
Mfr # WWG-BPS-229
Zoro # G3100833
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 302 and 304
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-229
- Zoro # G3100833
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 11/64 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Fits Shaft Dia. | 3/4 to 1 1/16 in |
Fits Minimum Shaft Diameter | 3/4 in |
Fits Maximum Shaft Diameter | 1 1/16 in |
Shank Length | 3 1/2 in |
Pin Diameter | 11/64 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 11/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter 1 1/16 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9055515)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- ZORO SELECT Cotter Pin, Hairpin, 0.080"D, 1-3/16"L, PK25 (WWG-BPS6-213)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U51700.018.0100)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (U39350.006.0125)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK500 (WWG-046-0500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (WWG-CPP-011)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK25 (U55700.015.0100)
- Zoro Select Cotter Pins