Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.915"Dx1-7/8" L, PK25
Mfr # WWG-BPS-2105
Zoro # G3124624
original price:
$6.35
10% off
new price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-BPS-2105
- Zoro # G3124624
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 29/32 in |
Fastener Length | 1 7/8 in |
Fits Shaft Dia. | 3/8 to 7/16 in |
Length | 1-7/8" |
Fits Maximum Shaft Diameter | 7/16 in |
Pin Diameter | 29/32 in |
Fits Minimum Shaft Diameter | 3/8 in |
Shank Length | 1 7/8 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 29/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 7/8 in, Fits Maximum Shaft Diameter 7/16 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12300.075.0001)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- MIDWEST FASTENER Sheet Metal Screw, M6 x 20 mm, Black Steel Pan Head Phillips Drive, 10 PK (31447)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 4 PK (933385)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT Cotter Pin, Bridge, 5/64 in Pin Dia, 1-7/16 in Shank Lg, Stainless Steel, Plain Finish, 50 PK (WWG-BPS-2104)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25 (3DZL7)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-375-2500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT Cotter Pin, 2mmDx20mm L, SS A4, PK25 (M55700.020.0020)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- Zoro Select Cotter Pins