Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.162Dx3-7/16" L, PK10
Mfr # 3DYT7
Zoro # G0690252
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Carbon Steel
- Pin Dia. 5/32 in
- Fastener Length 3 7/16 in
Product Information
- Brand Zoro Select
- MFR # 3DYT7
- Zoro # G0690252
- UPC # 848790055059
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3 7/16 in |
Length | 3-7/16" |
Fits Shaft Dia. | 1/2 in to 1 in |
Shank Length | 3 7/16 in |
Fits Maximum Shaft Diameter | 1 in |
Fits Minimum Shaft Diameter | 1/2 in |
Usable Length | 3 7/16 in |
Pin Diameter | 5/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Hairpin |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Pin Type | Bridge |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Standards | REACH Compliant, RoHS Compliant |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 7/16 in, Product Type Cotter Pin, Shank Length 3 7/16 in, Fits Maximum Shaft Diameter 1 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06012-001P1)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK (50NSTY)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A4, PK5 (M55700.080.0040)
- ZORO SELECT 1/4X1 PIN COTTER ZINC (25016PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U39350.025.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- Zoro Select Cotter Pins