Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10
Mfr # 3DYT5
Zoro # G2551385
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # 3DYT5
- Zoro # G2551385
- UPC # 848790055042
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 9/16 in |
Fits Shaft Dia. | 7/16 in to 3/4 in |
Length | 2-9/16" |
Shank Length | 2 9/16 in |
Usable Length | 2 9/16 in |
Fits Minimum Shaft Diameter | 7/16 in |
Pin Diameter | 1/8 in |
Fits Maximum Shaft Diameter | 3/4 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 9/16 in, Product Type Cotter Pin, Shank Length 2 9/16 in, Fits Maximum Shaft Diameter 3/4 in, Fits Minimum Shaft Diameter 7/16 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 17/32 in Ht, 25 PK (U12705.050.0001)
- ZORO SELECT 5/16X4 PIN COTTER ZINC (31264PC)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- ZORO SELECT 5/32X2 1/4 PIN COTTER ZINC (15636PC)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A4, PK10 (M55700.040.0020)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/8" L, PK100 (U51700.006.0125)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U51700.031.0250)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, Steel, PK50 (M39350.040.0020)
- ZORO SELECT Cotter Pin, 2mmDx36mm L, Steel, PK50 (M39350.020.0036)
- Zoro Select Cotter Pins