Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.080"D, 1-3/16"L, PK25
Mfr # WWG-BPS6-213
Zoro # G2552356
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Hairpin
- Basic Material Stainless Steel
- Material Grade 316
Product Information
- Brand Zoro Select
- MFR # WWG-BPS6-213
- Zoro # G2552356
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 3/16 in |
Fits Shaft Dia. | 1/4 to 3/8 in |
Length | 1-3/16" |
Pin Diameter | 5/64 in |
Shank Length | 1 3/16 in |
Fits Maximum Shaft Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 1/4 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 3/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 5 PK (CPB096)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01062.062.0200)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0175)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (2UJE8)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A4, PK10 (M55700.032.0016)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx6" L, PK25 (2UHV5)
- Zoro Select Cotter Pins