Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5
Mfr # 2UHY9
Zoro # G2215534
product price: $22.89
/pk 5, $4.58/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 2UHY9
- Zoro # G2215534
- UPC # 848790056957
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 6 in |
Length | 6" |
Pin Diameter | 3/8 in |
Usable Length | 6 in |
Shank Length | 6 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Material | Stainless Steel |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Finish | Plain |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 6 in, Product Type Cotter Pin, Shank Length 6 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (PO-18ST PA)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38408)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-CPS-041)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-1/2" L, PK5 (U51700.037.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-187-1500-LZ)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx1-1/4" L, PK25 (2UJN6)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-375-2500-SZ)
- Zoro Select Cotter Pins